Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQB45-P OD 42.5 Thread PG36 IP 68 69K 45 Deg Black

  • Mfr # 5020.089.236

  • Zoro # G616125125


product price: $31.25
/ea
Sold in multiples of 10 for $312.50

Key Features

Color
Black
Thread Size
PG36
Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Dimension I
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.089.236
Zoro #
G616125125
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG36
Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Dimension I
1.42 in
Dimension B
2.05 in
Dimension E
3.19 in
Dimension C
0.67 in
Dimension WS
2.28 in
Dimension F
3.39 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.