RQB90-M OD 42.5 Thread M50 x 1.5 IP 68 69K 90 Deg Grey

  • Mfr # 5103.042.050

  • Zoro # G116125434


product price:  $28.39
/ea
Sold in multiples of 10 for $283.90

Key Features

Color
Grey
Thread Size
M50 x 1.5
Outside Dia.
42.5 mm
Dimension WS
2.32 in
Dimension F
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103.042.050
Zoro #
G116125434
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50 x 1.5
Outside Dia.
42.5 mm
Dimension WS
2.32 in
Dimension F
3.25 in
Dimension C
0.67 in
Dimension I
1.42 in
Dimension E
4.37 in
Nominal Size
1-1/4 in
Dimension B
2.05 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.