RQB90-N OD 15.8 Thread 3/8 in. IP 68, 69K 90 Deg Black

  • Mfr # 5020.018.204

  • Zoro # G115999203


product price:  $7.19
/ea
Sold in multiples of 50 for $359.50

Key Features

Outside Dia.
13 mm
Nominal Size
5/16 in
Corrugated Tubing Color
Black
Dimension I
0.33 in
Thread Size
3/8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.018.204
Zoro #
G115999203
UPC #
4025113215390
Country of Origin
Germany

Dimensions

Outside Dia.
13 mm
Nominal Size
5/16 in
Dimension I
0.33 in
Thread Size
3/8 inch
Dimension B
0.79 in
Dimension WS
0.83 in
Dimension E
2.22 in
Dimension F
1.57 in
Dimension C
0.47 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.