RQB90-N OD 34.5 Thread 1 in. IP 68 69K 90 Deg Black

  • Mfr # 5020.018.216

  • Zoro # G916125252


product price:  $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Color
Black
Thread Size
3/4 inch
Outside Dia.
28.5 mm
Dimension WS
1.26 in
Dimension E
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.018.216
Zoro #
G916125252
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/4 inch
Outside Dia.
28.5 mm
Dimension WS
1.26 in
Dimension E
3.44 in
Dimension F
2.46 in
Dimension B
1.46 in
Dimension C
0.51 in
Nominal Size
3/4 in
Dimension I
0.67 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.