Zoro Homepage

RQBK45-P OD 54.5 Thread PG48 IP 68 69K 45 Deg Black

  • Mfr # 5020.087.248

  • Zoro # G616125156


product price: $48.45
/ea
Sold in multiples of 5 for $242.25

Key Features

Color
Black
Thread Size
PG48
Outside Dia.
54.5 mm
Dimension B
2.81 in
Nominal Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.087.248
Zoro #
G616125156
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG48
Outside Dia.
54.5 mm
Dimension B
2.81 in
Nominal Size
1-1/2 in
Dimension I
1.79 in
Dimension C
0.67 in
Dimension F
3.94 in
Dimension E
3.82 in
Dimension WS
2.76 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.