RQBK90-M OD 21.2 Thread M20 x 1.5 IP 68 69K 90 Deg Black

  • Mfr # 5105.021.220

  • Zoro # G516125447


product price:  $17.15
/ea
Sold in multiples of 50 for $857.50

Key Features

Color
Black
Outside Dia.
21.2 mm
Thread Size
M20 x 1.5
Dimension F
1.89 in
Dimension I
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5105.021.220
Zoro #
G516125447
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
21.2 mm
Thread Size
M20 x 1.5
Dimension F
1.89 in
Dimension I
0.51 in
Dimension E
2.87 in
Dimension WS
1.02 in
Dimension B
1.16 in
Dimension C
0.47 in
Nominal Size
1/2 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.