Zoro Homepage

RQE End Cap OD 10 Black

  • Mfr # 5030.012.207

  • Zoro # G616126719


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Outside Dia.
10 mm
Corrugated Tubing Color
Black
Nominal Size
1/4 in
Clamp Range
0.04-0.31 in
Dimension D
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.012.207
Zoro #
G616126719
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
10 mm
Nominal Size
1/4 in
Dimension D
1.14 in

Details

Corrugated Tubing Color
Black
Clamp Range
0.04-0.31 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.