Zoro Homepage

RQE End Cap OD 34.5 Grey

  • Mfr # 5030.012.029

  • Zoro # G416127220


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Corrugated Tubing Color
Grey
Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension D
1.73 in
Clamp Range
0.24-1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.012.029
Zoro #
G416127220
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension D
1.73 in

Details

Corrugated Tubing Color
Grey
Clamp Range
0.24-1.14 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.