Zoro Homepage

RQE End Cap OD 42.5 Black

  • Mfr # 5030.012.236

  • Zoro # G816126717


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Outside Dia.
42.5 mm
Corrugated Tubing Color
Black
Nominal Size
1-1/4 in
Dimension D
1.81 in
Clamp Range
0.39-1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.012.236
Zoro #
G816126717
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Dimension D
1.81 in

Details

Corrugated Tubing Color
Black
Clamp Range
0.39-1.46 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.