Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQE End Cap OD 54.5 Black

  • Mfr # 5030.012.248

  • Zoro # G616126702


product price: $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Nominal Size
1-1/2 in
Outside Dia.
54.5 mm
Corrugated Tubing Color
Black
Clamp Range
0.39-1.85 in
Dimension D
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.012.248
Zoro #
G616126702
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1-1/2 in
Outside Dia.
54.5 mm
Dimension D
2.09 in

Details

Corrugated Tubing Color
Black
Clamp Range
0.39-1.85 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.