Zoro Homepage

RQF2-M Thread M25 x 1.5 Flange Black

  • Mfr # 5020.071.225

  • Zoro # G116124505


product price: $4.29
/ea
Sold in multiples of 50 for $214.50

Key Features

Color
Black
Thread Size
M25 x 1.5
Dimension F
0.61 in
Dimension E
1.16 in
Dimension Ø
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.071.225
Zoro #
G116124505
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M25 x 1.5
Dimension F
0.61 in
Dimension E
1.16 in
Dimension Ø
0.21 in
Dimension B
1.81 in
Dimension H
0.54 in
Dimension C
1.26 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.