Zoro Homepage

RQF2-M Thread M50 x 1.5 Flange Black

  • Mfr # 5020.071.250

  • Zoro # G216124368


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Color
Black
Thread Size
M50 x 1.5
Dimension F
0.79 in
Dimension E
2.17 in
Dimension G
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.071.250
Zoro #
G216124368
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50 x 1.5
Dimension F
0.79 in
Dimension E
2.17 in
Dimension G
1.18 in
Dimension C
2.52 in
Dimension B
3.39 in
Dimension Ø
0.26 in
Dimension H
0.71 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.