Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQF2-M Thread M63 x 1.5 Flange Grey

  • Mfr # 5020.071.063

  • Zoro # G516124426


product price: $6.55
/ea
Sold in multiples of 5 for $32.75

Key Features

Color
Grey
Thread Size
M63 x 1.5
Dimension Ø
0.26 in
Dimension B
3.39 in
Dimension H
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.071.063
Zoro #
G516124426
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M63 x 1.5
Dimension Ø
0.26 in
Dimension B
3.39 in
Dimension H
0.71 in
Dimension E
2.68 in
Dimension C
2.76 in
Dimension F
0.79 in
Dimension G
1.18 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.