RQG-C OD 13 Thread CTG 1/4 in. IP 68 69K Straight Black

  • Mfr # 5020.052.212

  • Zoro # G516124464


product price: $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Color
Black
Thread Size
CTG 2"
Outside Dia.
54.5 mm
Dimension I
1.93 in
Dimension C
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.052.212
Zoro #
G516124464
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
CTG 2"
Outside Dia.
54.5 mm
Dimension I
1.93 in
Dimension C
0.65 in
Dimension B
2.52 in
Dimension WS
2.76 in
Dimension D
2.19 in
Nominal Size
1-1/2 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.