RQG-M OD 34.5 Thread M40 x 1.5 IP 68 69K Straight Black

  • Mfr # 5020.037.238

  • Zoro # G716124608


product price: $11.59
/ea
Sold in multiples of 25 for $289.75

Key Features

Color
Black
Thread Size
M40 x 1.5
Outside Dia.
34.5 mm
Dimension I
1.2 in
Dimension B
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.037.238
Zoro #
G716124608
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M40 x 1.5
Outside Dia.
34.5 mm
Dimension I
1.2 in
Dimension B
1.91 in
Nominal Size
1 in
Dimension WS
1.57 in
Dimension D
1.75 in
Dimension C
0.59 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.