Shop FLEXA GMBH
See all product information
Create Account
RQG-M OD 42.5 Thread M50 x 1.5 IP 68 69K Straight Black
- Mfr # 5020.037.245
- Zoro # G616124579
product price:Â
$
17.45
/ea
Sold in multiples of 25 for
$436.25
Key Features
Color
Black
Outside Dia.
42.5 mm
Thread Size
M50 x 1.5
Nominal Size
1-1/4 in
Dimension B
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020.037.245
- Zoro #
- G616124579
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black
Dimensions
- Outside Dia.
- 42.5 mm
- Thread Size
- M50 x 1.5
- Nominal Size
- 1-1/4 in
- Dimension B
- 2.48 in
- Dimension C
- 0.67 in
- Dimension WS
- 2.36 in
- Dimension I
- 1.48 in
- Dimension D
- 2.99 in
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.