Shop FLEXA GMBH
See all product information
Create Account
RQG-P OD 15.8 Thread PG11 IP 68 69K Straight Black
- Mfr # 5020.026.211
- Zoro # G616124425
product price:Â
$
4.35
/ea
Sold in multiples of 50 for
$217.50
Key Features
Color
Black
Thread Size
PG11
Outside Dia.
15.8 mm
Dimension WS
0.83 in
Dimension B
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020.026.211
- Zoro #
- G616124425
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black
Dimensions
- Thread Size
- PG11
- Outside Dia.
- 15.8 mm
- Dimension WS
- 0.83 in
- Dimension B
- 0.91 in
- Dimension D
- 1.46 in
- Dimension C
- 0.39 in
- Dimension I
- 0.49 in
- Nominal Size
- 3/8 in
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.