Shop FLEXA GMBH
See all product information
Create Account
RQG-P OD 18.5 Thread PG13.5 IP 68 69K Straight Grey
Mfr # 5020.026.013
Zoro # G716124455
product price:Â $4.35
/ea
Sold in multiples of 50 for $217.50
Key Features
Color
Grey
Thread Size
PG13.5
Outside Dia.
18.5 mm
Dimension C
0.51 in
Dimension WS
0.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5020.026.013
Zoro #
G716124455
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
PG13.5
Outside Dia.
18.5 mm
Dimension C
0.51 in
Dimension WS
0.94 in
Dimension B
1.02 in
Dimension I
0.53 in
Nominal Size
7/16 in
Dimension D
1.69 in
Details
Color
Grey
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.