Zoro Homepage

RQG-P OD 28.5 Thread PG16 IP 68 69K Straight Grey

  • Mfr # 5020.027.008

  • Zoro # G716124677


product price: $7.55
/ea
Sold in multiples of 10 for $75.50

Key Features

Color
Grey
Thread Size
PG16
Outside Dia.
28.5 mm
Dimension I
0.67 in
Nominal Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.027.008
Zoro #
G716124677
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG16
Outside Dia.
28.5 mm
Dimension I
0.67 in
Nominal Size
3/4 in
Dimension D
1.91 in
Dimension B
1.46 in
Dimension WS
1.34 in
Dimension C
0.47 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.