Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQG-P OD 42.5 Thread PG36 IP 68 69K Straight Grey

  • Mfr # 5020.026.036

  • Zoro # G616124494


product price: $16.95
/ea
Sold in multiples of 25 for $423.75

Key Features

Color
Grey
Outside Dia.
42.5 mm
Thread Size
PG36
Dimension C
0.67 in
Nominal Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.026.036
Zoro #
G616124494
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Thread Size
PG36
Dimension C
0.67 in
Nominal Size
1-1/4 in
Dimension I
1.42 in
Dimension B
2.09 in
Dimension WS
2.36 in
Dimension D
2.99 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.