RQG1-C OD 15.8 Thread CTG 3/8 in. IP 66 Straight Black

  • Mfr # 5020.058.210

  • Zoro # G416124748


product price: $3.29
/ea
Sold in multiples of 50 for $164.50

Key Features

Color
Black
Thread Size
CTG 3/8"
Outside Dia.
15.8 mm
Dimension WS
0.83 in
Dimension D
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.058.210
Zoro #
G416124748
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
CTG 3/8"
Outside Dia.
15.8 mm
Dimension WS
0.83 in
Dimension D
1.46 in
Nominal Size
3/8 in
Dimension I
0.49 in
Dimension B
0.91 in
Dimension C
0.39 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.