
RQG1-M OD 13 Thread M12 x 1.5 IP 66 Straight Black
Mfr # 5020.055.212
Zoro # G416124632
product price: $3.25
/eaSold in multiples of 50 for $162.50
Key Features
Color
Black
Outside Dia.
13 mm
Thread Size
M12 x 1.5
Nominal Size
5/16 in
Dimension C
0.47 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020.055.212
Zoro #
G416124632
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
13 mm
Thread Size
M12 x 1.5
Nominal Size
5/16 in
Dimension C
0.47 in
Dimension B
0.79 in
Dimension I
0.28 in
Dimension D
1.46 in
Dimension WS
0.71 in
Details
Color
Black
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.