Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQG1-M OD 18.5 Thread M20 x 1.5 IP 66 Straight Black

  • Mfr # 5020.055.219

  • Zoro # G116124680


product price: $3.39
/ea
Sold in multiples of 50 for $169.50

Key Features

Color
Black
Outside Dia.
18.5 mm
Thread Size
M20 x 1.5
Dimension C
0.51 in
Dimension I
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.055.219
Zoro #
G116124680
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
18.5 mm
Thread Size
M20 x 1.5
Dimension C
0.51 in
Dimension I
0.53 in
Dimension WS
0.94 in
Dimension B
1.02 in
Nominal Size
7/16 in
Dimension D
1.69 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.