Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQG1-M OD 28.5 Thread M32 x 1.5 IP 66 Straight Black

  • Mfr # 5020.055.228

  • Zoro # G716124622


product price: $6.15
/ea
Sold in multiples of 25 for $153.75

Key Features

Color
Black
Outside Dia.
28.5 mm
Thread Size
M32 x 1.5
Nominal Size
3/4 in
Dimension D
1.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.055.228
Zoro #
G716124622
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28.5 mm
Thread Size
M32 x 1.5
Nominal Size
3/4 in
Dimension D
1.93 in
Dimension B
1.46 in
Dimension C
0.59 in
Dimension I
0.91 in
Dimension WS
1.34 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.