Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQG1-M OD 54.5 Thread M63 x 1.5 IP 66 Straight Grey

  • Mfr # 5020.055.063

  • Zoro # G116124727


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Color
Grey
Thread Size
M63 x 1.5
Outside Dia.
54.5 mm
Nominal Size
1-1/2 in
Dimension C
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.055.063
Zoro #
G116124727
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M63 x 1.5
Outside Dia.
54.5 mm
Nominal Size
1-1/2 in
Dimension C
0.63 in
Dimension B
2.76 in
Dimension WS
2.32 in
Dimension D
2.17 in
Dimension I
1.89 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.