Shop FLEXA GMBH
See all product information
Create Account
RQG1-N OD 28.5 NPT 3/4 in. IP 66 Straight Black
Mfr # 5020.046.214
Zoro # G316124374
product price:Â $6.79
/ea
Sold in multiples of 25 for $169.75
Key Features
Color
Black
Thread Size
NPT 3/4"
Outside Dia.
28.5 mm
Dimension D
1.87 in
Dimension WS
1.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5020.046.214
Zoro #
G316124374
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
NPT 3/4"
Outside Dia.
28.5 mm
Dimension D
1.87 in
Dimension WS
1.34 in
Dimension C
0.55 in
Nominal Size
3/4 in
Dimension B
1.46 in
Dimension I
0.81 in
Details
Color
Black
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.