RQG1-N OD 54.5 NPT 1 1/2 in. IP 66 Straight Black

  • Mfr # 5020.046.209

  • Zoro # G616124401


product price:  $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Color
Black
Outside Dia.
54.5 mm
Thread Size
NPT 1-1/2"
Dimension B
2.52 in
Dimension I
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.046.209
Zoro #
G616124401
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
54.5 mm
Thread Size
NPT 1-1/2"
Dimension B
2.52 in
Dimension I
1.56 in
Nominal Size
1-1/2 in
Dimension D
3.5 in
Dimension C
0.71 in
Dimension WS
2.76 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.