Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQG1-P OD 13 Thread PG11 IP 66 Straight Black

  • Mfr # 5020.063.204

  • Zoro # G716124523


product price: $3.65
/ea
Sold in multiples of 50 for $182.50

Key Features

Color
Black
Thread Size
PG16
Outside Dia.
28.5 mm
Dimension C
0.47 in
Dimension D
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.063.204
Zoro #
G716124523
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG16
Outside Dia.
28.5 mm
Dimension C
0.47 in
Dimension D
1.91 in
Nominal Size
3/4 in
Dimension B
1.46 in
Dimension WS
1.34 in
Dimension I
0.67 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.