Shop FLEXA GMBH
See all product information
Create Account
RQG1-P OD 13 Thread PG13.5 IP 66 Straight Black
Mfr # 5020.063.206
Zoro # G216124511
product price:Â $4.35
/ea
Sold in multiples of 25 for $108.75
Key Features
Color
Black
Thread Size
PG29
Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension B
1.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5020.063.206
Zoro #
G216124511
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
PG29
Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension B
1.73 in
Dimension WS
1.57 in
Dimension I
1.18 in
Dimension C
0.57 in
Dimension D
2.11 in
Details
Color
Black
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.