Zoro Homepage

RQG1-P OD 15.8 Thread PG16 IP 66 Straight Black

  • Mfr # 5020.063.210

  • Zoro # G116124512


product price: $4.45
/ea
Sold in multiples of 25 for $111.25

Key Features

Color
Black
Thread Size
PG48
Outside Dia.
54.5 mm
Dimension C
0.61 in
Dimension D
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.063.210
Zoro #
G116124512
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG48
Outside Dia.
54.5 mm
Dimension C
0.61 in
Dimension D
2.28 in
Dimension I
1.89 in
Nominal Size
1-1/2 in
Dimension B
2.58 in
Dimension WS
2.32 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.