RQG2-N OD 21.2 Thread 1/2 in. IP 68 69K Straight Black

  • Mfr # 5020.080.208

  • Zoro # G316124725


product price:  $6.99
/ea
Sold in multiples of 50 for $349.50

Key Features

Color
Black
Outside Dia.
1/2 inch
Thread Size
21.2 mm
Dimension WS
1.06 in
Dimension B1
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.080.208
Zoro #
G316124725
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
1/2 inch
Thread Size
21.2 mm
Dimension WS
1.06 in
Dimension B1
0.91 in
Dimension E
1.16 in
Dimension I
0.7 in
Dimension D
2.07 in
Dimension C
0.47 in
Dimension B
1.16 in
Nominal Size
1/2 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.