Shop FLEXA GMBH
See all product information
Create Account
RQG2-P OD 13 Thread PG9 IP 68 69K Straight Black
- Mfr # 5020.081.209
- Zoro # G316124718
product price:Â
$
7.89
/ea
Sold in multiples of 50 for
$394.50
Key Features
Color
Grey
Outside Dia.
PG9
Thread Size
13 mm
Dimension C
0.45 in
Dimension WS
0.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5020.081.209
- Zoro #
- G316124718
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Dia.
- PG9
- Thread Size
- 13 mm
- Dimension C
- 0.45 in
- Dimension WS
- 0.71 in
- Dimension B
- 0.81 in
- Dimension D
- 1.32 in
- Dimension B1
- 0.83 in
- Nominal Size
- 5/16 in
- Dimension I
- 0.39 in
Details
- Color
- Grey
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.