Zoro Homepage

RQG2-P OD 21.2 Thread PG16 IP 68 69K Straight Black

  • Mfr # 5020.081.216

  • Zoro # G816124676


product price: $6.99
/ea
Sold in multiples of 50 for $349.50

Key Features

Color
Grey
Thread Size
21.2 mm
Outside Dia.
PG16
Dimension C
0.63 in
Dimension WS
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.081.216
Zoro #
G816124676
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
21.2 mm
Outside Dia.
PG16
Dimension C
0.63 in
Dimension WS
1.06 in
Nominal Size
1/2 in
Dimension D
1.77 in
Dimension I
0.67 in
Dimension B1
1.08 in
Dimension B
1.16 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.