RQG2-U OD 42.5 Thread UNEF 1 7/16 in. -18 IP 68 69K Straight Black

  • Mfr # 5020.047.228

  • Zoro # G416124489


product price:  $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Color
Black
Thread Size
34.5 mm
Outside Dia.
UNEF 1-7/16" -18
Dimension C
0.37 in
Dimension I
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.047.228
Zoro #
G416124489
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
34.5 mm
Outside Dia.
UNEF 1-7/16" -18
Dimension C
0.37 in
Dimension I
1.2 in
Dimension WS
1.57 in
Dimension B1
1.73 in
Dimension B
1.73 in
Dimension D
2.17 in
Nominal Size
1 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.