RQG3-U OD 15.8 Thread UNEF 15/16 in. -20 IP 66 Straight Black

  • Mfr # 5020.054.225

  • Zoro # G116124550


product price: $5.69
/ea
Sold in multiples of 50 for $284.50

Key Features

Color
Black
Outside Dia.
UNEF 15/16" -20
Thread Size
28.5 mm
Dimension D
2.07 in
Dimension B
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.054.225
Zoro #
G116124550
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
UNEF 15/16" -20
Thread Size
28.5 mm
Dimension D
2.07 in
Dimension B
1.46 in
Dimension C
0.37 in
Dimension WS
1.34 in
Dimension I
0.67 in
Nominal Size
3/4 in
Dimension B1
1.46 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.