RQG3-U OD 21.2 Thread UNEF 1 3/16 in. -18 IP 66 Straight Black

  • Mfr # 5020.054.212

  • Zoro # G616124746


product price:  $5.99
/ea
Sold in multiples of 50 for $299.50

Key Features

Color
Black
Outside Dia.
UNEF 15/16" -20
Thread Size
21.2 mm
Dimension WS
1.06 in
Dimension D
1.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.054.212
Zoro #
G616124746
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
UNEF 15/16" -20
Thread Size
21.2 mm
Dimension WS
1.06 in
Dimension D
1.98 in
Nominal Size
1/2 in
Dimension B
1.19 in
Dimension B1
1.19 in
Dimension C
0.37 in
Dimension I
0.67 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.