RQG3-U OD 21.2 Thread UNEF 5/8 in. -24 IP 66 Straight Black

  • Mfr # 5020.054.207

  • Zoro # G116124390


product price: $5.65
/ea
Sold in multiples of 50 for $282.50

Key Features

Color
Black
Outside Dia.
UNEF 1" -20
Thread Size
15.8 mm
Dimension C
0.37 in
Nominal Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.054.207
Zoro #
G116124390
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
UNEF 1" -20
Thread Size
15.8 mm
Dimension C
0.37 in
Nominal Size
3/8 in
Dimension WS
0.83 in
Dimension B1
1.18 in
Dimension I
0.49 in
Dimension D
1.79 in
Dimension B
1.18 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.