RQG3-U OD 21.2 Thread UNEF 9/16 in. -24 IP 66 Straight Black

  • Mfr # 5020.054.239

  • Zoro # G616124456


product price:  $5.49
/ea
Sold in multiples of 50 for $274.50

Key Features

Color
Black
Outside Dia.
UNEF 2-1/4" -16
Thread Size
54.5 mm
Nominal Size
1-1/2 in
Dimension B1
2.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.054.239
Zoro #
G616124456
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
UNEF 2-1/4" -16
Thread Size
54.5 mm
Nominal Size
1-1/2 in
Dimension B1
2.62 in
Dimension D
2.76 in
Dimension I
1.95 in
Dimension WS
2.36 in
Dimension B
2.62 in
Dimension C
0.71 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.