RQGK-M OD 28.5 Thread M25 x 1.5 IP 68 69K Straight Black

  • Mfr # 5107.028.225

  • Zoro # G716124738


product price:  $21.49
/ea
Sold in multiples of 25 for $537.25

Key Features

Color
Black
Thread Size
M16 x 1.5
Outside Dia.
15.8 mm
Nominal Size
3/8 in
Dimension C
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5107.028.225
Zoro #
G716124738
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16 x 1.5
Outside Dia.
15.8 mm
Nominal Size
3/8 in
Dimension C
0.2 in
Dimension I
0.39 in
Dimension D
1.44 in
Dimension WS
0.98 in
Dimension B
1.06 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.