RQGK-M OD 34.5 Thread M32 x 1.5 IP 68 69K Straight Black

  • Mfr # 5107.034.232

  • Zoro # G816124638


product price: $25.85
/ea
Sold in multiples of 25 for $646.25

Key Features

Color
Black
Thread Size
M20 x 1.5
Outside Dia.
15.8 mm
Dimension C
0.24 in
Dimension I
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5107.034.232
Zoro #
G816124638
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20 x 1.5
Outside Dia.
15.8 mm
Dimension C
0.24 in
Dimension I
0.43 in
Dimension B
1.06 in
Dimension WS
0.98 in
Nominal Size
3/8 in
Dimension D
1.48 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.