RQGK-M OD 54.5 Thread M50 x 1.5 IP 68 69K Straight Black

  • Mfr # 5107.054.250

  • Zoro # G816124706


product price: $50.39
/ea
Sold in multiples of 10 for $503.90

Key Features

Color
Black
Outside Dia.
21.2 mm
Thread Size
M25 x 1.5
Dimension WS
1.22 in
Dimension I
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5107.054.250
Zoro #
G816124706
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
21.2 mm
Thread Size
M25 x 1.5
Dimension WS
1.22 in
Dimension I
0.63 in
Dimension C
0.28 in
Nominal Size
1/2 in
Dimension B
1.3 in
Dimension D
1.73 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.