RQGK-M OD 54.5 Thread M63 x 1.5 IP 68 69K Straight Black

  • Mfr # 5107.054.263

  • Zoro # G516124686


product price: $63.79
/ea
Sold in multiples of 10 for $637.90

Key Features

Color
Black
Thread Size
M25 x 1.5
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Dimension D
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5107.054.263
Zoro #
G516124686
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M25 x 1.5
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Dimension D
2.13 in
Dimension I
0.71 in
Dimension B
1.46 in
Dimension C
0.55 in
Dimension WS
1.38 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.