Shop FLEXA GMBH
See all product information
Create Account
RQGK2-M OD 10 Thread M12 x 1.5 IP 68 69K Straight Black
Mfr # 5108.010.212
Zoro # G316124510
product price:Â $7.75
/ea
Sold in multiples of 50 for $387.50
Key Features
Color
Black
Outside Dia.
10 mm
Thread Size
M12 x 1.5
Dimension D
1.71 in
Dimension I
0.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5108.010.212
Zoro #
G316124510
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
10 mm
Thread Size
M12 x 1.5
Dimension D
1.71 in
Dimension I
0.43 in
Dimension WS
0.71 in
Dimension B
0.79 in
Dimension C
0.35 in
Nominal Size
1/4 in
Details
Color
Black
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.