RQGK2-M OD 34.5 Thread M32 x 1.5 IP 68 69K Straight Black

  • Mfr # 5108.034.232

  • Zoro # G116124451


product price: $22.95
/ea
Sold in multiples of 25 for $573.75

Key Features

Color
Black
Thread Size
M32 x 1.5
Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension WS
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108.034.232
Zoro #
G116124451
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M32 x 1.5
Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension WS
1.81 in
Dimension I
0.94 in
Dimension C
0.51 in
Dimension D
2.24 in
Dimension B
1.89 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.