RQGK2-M OD 54.5 Thread M63 x 1.5 IP 68 69K Straight Black

  • Mfr # 5108.054.263

  • Zoro # G416124342


product price: $56.25
/ea
Sold in multiples of 10 for $562.50

Key Features

Color
Black
Outside Dia.
54.5 mm
Thread Size
M63 x 1.5
Nominal Size
1-1/2 in
Dimension WS
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108.054.263
Zoro #
G416124342
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
54.5 mm
Thread Size
M63 x 1.5
Nominal Size
1-1/2 in
Dimension WS
2.56 in
Dimension C
0.71 in
Dimension I
1.87 in
Dimension D
3.76 in
Dimension B
3.11 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.