RQGK2-P OD 18.5 Thread PG13.5 IP 68 69K Straight Black

  • Mfr # 5020.075.213

  • Zoro # G516124679


product price: $10.95
/ea
Sold in multiples of 50 for $547.50

Key Features

Color
Black
Outside Dia.
18.5 mm
Thread Size
PG13.5
Dimension C
0.47 in
Dimension WS
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.075.213
Zoro #
G516124679
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
18.5 mm
Thread Size
PG13.5
Dimension C
0.47 in
Dimension WS
1.02 in
Dimension D
1.77 in
Dimension B
1.14 in
Dimension I
0.49 in
Nominal Size
7/16 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.