Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQGK2-P OD 28.5 Thread PG21 IP 68 69K Straight Black

  • Mfr # 5020.075.221

  • Zoro # G616124661


product price: $21.15
/ea
Sold in multiples of 25 for $528.75

Key Features

Color
Black
Thread Size
PG21
Outside Dia.
28.5 mm
Dimension I
0.73 in
Dimension WS
1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.075.221
Zoro #
G616124661
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG21
Outside Dia.
28.5 mm
Dimension I
0.73 in
Dimension WS
1.54 in
Dimension C
0.39 in
Dimension D
1.89 in
Dimension B
1.61 in
Nominal Size
3/4 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.