RQGKZ-M OD 28.5 Thread M25 x 1.5 IP 68 69K Straight Black

  • Mfr # 5110.028.225

  • Zoro # G116124086


product price:  $35.99
/ea
Sold in multiples of 25 for $899.75

Key Features

Color
Black
Clamp Range
0.43-0.63
Outside Dia.
28.5 mm
Dimension B
1.46 in
Nominal Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110.028.225
Zoro #
G116124086
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28.5 mm
Dimension B
1.46 in
Nominal Size
3/4 in
Dimension I
0.65 in
Dimension C
0.28 in
Thread Size
M25 x 1.5
Dimension D
2.76 in
Dimension WS1
1.57 in
Dimension WS2
1.06 in

Details

Color
Black
Clamp Range
0.43-0.63

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.