Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQGKZ-P OD 10 Thread PG7 IP 68 69K Straight Black

  • Mfr # 5500.010.207

  • Zoro # G216124214


product price: $18.89
/ea
Sold in multiples of 50 for $944.50

Key Features

Color
Black
Dimension WS2
0.55 in
Nominal Size
1/4 in
Thread Size
PG7
Outside Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500.010.207
Zoro #
G216124214
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS2
0.55 in
Nominal Size
1/4 in
Thread Size
PG7
Outside Dia.
10 mm
Dimension WS1
0.71 in
Dimension I
0.27 in
Dimension B
0.81 in
Dimension C
0.2 in
Dimension D
1.97 in

Details

Color
Black
Clamp Range
0.12-0.24

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.