RQGKZ-P OD 21.2 Thread PG16 IP 68 69K Straight Black

  • Mfr # 5500.021.216

  • Zoro # G716124172


product price: $29.69
/ea
Sold in multiples of 25 for $742.25

Key Features

Color
Black
Dimension WS1
1.22 in
Clamp Range
0.35-0.51
Outside Dia.
21.2 mm
Dimension WS2
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500.021.216
Zoro #
G716124172
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS1
1.22 in
Outside Dia.
21.2 mm
Dimension WS2
0.94 in
Dimension I
0.58 in
Dimension D
2.56 in
Nominal Size
1/2 in
Dimension C
0.26 in
Dimension B
1.3 in
Thread Size
PG16

Details

Color
Black
Clamp Range
0.35-0.51

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.